Welcome to Würth India For trade customers only

Trolley 1000

TRLY-STRGBOX1000

Art.-no. 0962200522

EAN 4024835846202

Individual price display after login
Trolley 1000

Art.-no. 0962200522

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With universal rail for storage containers in sizes 3/4. Ideal for workshops, tradespeople and industry for storage of small and/or spare parts.
  • Colour-coded grouping of storage boxes for optimum arrangement of storage space

  • Optimised access, ideal for assembly stations

  • Two fixed castors and two swivel castors with brake

  • Easy to assemble

  • Load capacity 300 kg

  • Galvanised sheet steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design of the boxes

Without boxes

Width

1055 mm

Height

1295 mm

Load capacity

300 kg

Material

Sheet steel

Surface

Zinc plated

Product weight (per item)

36500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information