Tool case
TOOLBOX HDPE 422X327X185 (ES)
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust and impact-resistant service case with two removable tool trays and tool pockets
- Double-walled case shells made from high-quality PE plastic
- Lockable toggle locks (keyed alike)
- Metal hinges and top braces
- Padded ABS carrying handle
- Bottom shell with separators and lie-flat cover panel with pockets
- Adjustable document compartment
Application area
Product information
Datasheets(X)
Height (C) | 185 mm |
Width (A) | 327 mm |
Depth (B) | 327 mm |
Material | PE - Polyethylene |
Product weight (per item) | 5250 g |