Welcome to Würth India For trade customers only

Tool case - 75 years

Tool case complete set 75 years 63 pieces
TL-SET-MIX-63PCS-75YEARS

Art.-no. 096593 75

EAN 4062856410156

Individual price display after login
Tool case - 75 years

Art.-no. 096593 75

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

63 pieces. Extensive tool case with a variety of tools
  • Suitable for many applications

  • The ideal choice for use on the move

  • Case in two-colour black and red design


Scope of delivery:


  • 1 combination wrench each of 8, 10, 12, 13, 14, 16, 17, 18, 19 mm

  • 1 bit holder 1/4 inch magnetic 60 mm

  • 1 bit holder, 1/4 inch, 30 mm

  • 1 bit each 1/4 inch TX10, TX15, TX20, TX25, TX30

  • 1 bit each 1/4 inch PH1, PH2

  • 1 bit 1/4 inch, slotted 8.0 x 5.5 mm

  • 1 bit each of 1/4 inch RW10, RW20, RW30, RW40

  • 1 bit 1/4 inch PZ2

  • 1 bit each 1/4 inch hex. socket 3, 4, 5 mm

  • 1 screwdriver handle, 1/4 inch

  • 1 screwdriver, slotted, each of 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • 1 screwdriver each of PH1, PH2

  • 1 ratchet, 3/8 inch

  • 1 cardan joint 3/8 inch

  • 1 socket wrench insert each 3/8 inch 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 mm

  • 1 extension 3/8 inch 125 mm

  • 1 cutter 18 mm

  • 1 x water pump pliers 250 mm

  • 1 hammer 400 g

  • 1 x combination pliers 180 mm

  • 1 tape rule 5 m

  • 1 pair of scissors 140 mm

  • 1 angle grinder 2, 2.5, 3, 4, 5, 6 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

63 PCS

Length x width x height

381 x 82 x 315 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information