Welcome to Würth India For trade customers only

Tool bag, small, with plastic base

Tool bag with plastic bottom
TLBAG-SML-PLABTM-CRGO-310X190X290MM

Art.-no. 0715930256

EAN 4062856440481

Individual price display after login
Tool bag, small, with plastic base

Art.-no. 0715930256

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust bag with one-piece zip and waterproof bottom shell made of plastic.
  • Polyester insert pockets for tools inside and outside

  • Rubber band on the outside for pens and small screwdrivers

  • Comfortable leather carrying handle

  • Made from high quality polyester (1680 denier)
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

310 x 190 x 290 mm

Width x depth x height (external dimension)

190 x 190 x 290 mm

Material

PES - Polyester

Colour

Black, Grey

Max. load capacity

10 kg

Product weight (per item)

900.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information