Welcome to Würth India For trade customers only

Tool bag Standard

Tool bag, standard, reinforced
TLBG-INSTL-EMPTY-430X260X160MM

Art.-no. 071593 681

EAN 4024835281195

Individual price display after login
Tool bag Standard

Art.-no. 071593 681

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Black cowhide leather frame

  • Bag frame reinforced with aluminium supports, with wheels

  • Two snap closures with locking mechanism

  • Reinforced edges with aluminium supports

  • Partially foldable front panel with 11 adjustable loops

  • Rear panel with 9 fixed loops

  • Front pocket for documents

  • Adjustable carrying strap with shoulder pad, attaches with D-rings to the side of the bag

  • Plastic sides

  • Sturdy galvanised sheet steel lower case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

430 x 160 x 260 mm

Material

Cowhide leather

Colour

Black

Product weight (per item)

3097.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information