Welcome to Würth India For trade customers only

Tool assortment/set electrical

Tool assortment/set electrical, others
SKTWRNCH-SET-1/2IN-(F.W-SERIES)-23PCS

Art.-no. 096593130

EAN 4024835629775

Individual price display after login
Tool assortment/set electrical

Art.-no. 096593130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

16 PCS

Tool assortment/set electrical including:
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1X5,5X125

Description:
1.0 x 5.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

Description:
PH2; 2
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
VDE 3/8 inch extension

EXT-VDE-3/8IN-167MM

Description:
167 mm
Insulated extension for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch ratchet

RTCH-VDE-3/8IN-200MM

Description:
200 mm
Insulated reversible ratchet for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-8MM

Description:
8 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-10MM

Description:
10 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, long
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-12MM

Description:
12 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
Voltage tester Multi-Tester Plus LED

TEST-(MULTI-TEST-PLUS)-LED-1000V-IP65

Description: 2-pole voltage tester with screw-in test tips and a measurement range up to 1,000 volt (for CAT IV)
Quantity: 1 x
Insulating caps 3.5 kV
1 x
Insulating caps 3.5 kV

INSUCAP-80MM-3,5KV

Description:
8-14 mm
Supplied in tool case specifically for electrical and hybrid vehicles
Quantity: 1 x
1 x
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Description:
Clear
Lightweight, well-fitting safety glasses
Quantity: 1 x
Voltage protective glove for working voltages up to 1,000 V/AC
1 x
Voltage protective glove for working voltages up to 1,000 V/AC

INSUGLOV-LATEX-1000V-SZ10

Description:
Size: 10
Quantity: 1 x
Case ORSY<SUP>®</SUP> 200
1 x
Case ORSY® 200

CASE-56/15

Description: Optimum storage of small parts, tools and machinery with customisable layout options.
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-RED-15MMX10M

Description:
Red
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information