Welcome to Würth India For trade customers only

Tool assortment

Tool assortment 30 pcs.
TL-SORT-MIX-W567MM-SORT6

Art.-no. 0962655106

EAN 4047376627673

Individual price display after login
Tool assortment

Art.-no. 0962655106

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

30 pieces

Contents:


  • Screwdriver set, TX, 7 pcs

  • Screwdriver set for cars and metal, 8 pieces

  • 1/2 inch socket wrench set, 11 pieces

  • Empty compartment (168 x 58 mm), 3 pieces

  • Empty compartment (310 x 80 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Number of pieces in assortment/set

30 PCS

Included in delivery

Screwdriver set, TX, 7 pieces; screwdriver set, automotive and metalwork, 8 pieces; 1/2 inch socket wrench set, 11 pieces; empty compartment (168 x 58 mm), 3 pieces; empty compartment (310 x 80 mm)

Tool assortment including:
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH1X25

Description:
PH1; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH2X25

Description:
PH2; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-0,8X4,5X90

Description:
0.8 x 4.5 mm; Blade length: 90 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
1.2 x 7 mm; Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Description:
1.6 x 9 mm; Blade length: 150 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm; Length: 176 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm; Length: 206 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX10X80

Description:
TX10
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX15X80

Description:
TX15
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX20X100

Description:
TX20
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX25X100

Description:
TX25
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX27X115

Description:
TX27
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX30X115

Description:
TX30
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX40X130

Description:
TX40
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
Foam insert for socket wrench assortment
1 x
Foam insert for socket wrench assortment

FMINRT-(0965900204)

Quantity: 1 x
1 x
Foam insert For screwdriver assortment

FMINRT-(0965900501)

Quantity: 1 x
Foam insert for screwdriver assortment, TX
1 x
Foam insert for screwdriver assortment, TX

FMINRT-(0965900502)

Quantity: 1 x
3 x
Foam insert for empty compartment size 5

FMINRT-EMPTYSHELF-1/5-185X80

Description:
185 x 80 mm
For custom equipping of free space in the WE series and Robust series workshop trolleys.
Quantity: 3 x
1 x
Foam insert for empty compartment size 1

FMINRT-EMPTYSHELF-333X96MM

Description: For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information