Welcome to Würth India For trade customers only

Timber reviver B

Timber reviver B
WOFRSH-(DEGREYER B)-1LTR

Art.-no. 0890997210

EAN 4046777126822

Individual price display after login
Timber reviver B

Art.-no. 0890997210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For neutralising timber reviver A and lightening wood for outdoor use

Neutralises timber reviver A


  • Coordinated system

  • Ensures reliable further processing with Würth terrace oil


Lightens up wood


  • Value of high-quality woods is retained

  • Reveals natural character of unweathered woods


Not labelled in accordance with the German Hazardous Materials Ordinance


  • Reduces risk potential involved with daily use

  • Not harmful to the environment


Complies with official requirements



pH value in undiluted form: 1.0



AOX and silicone-free

Notice

Work so that excess cleaning solution can drain off well. Do not use on hot surfaces or in direct sunlight. Do not let it dry out. Protect from frost.



Only apply in conjunction with timber reviver A.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Timber reviver B is used to neutralise timber reviver A and simultaneously lightens up heavily weathered and greyed wood, e.g. teak, bangkirai, spruce, pine, larch and oak for outdoor use. Suitable for untreated or oiled wooden surfaces.

Instructions

Apply Timber Reviver B with a brush and scrub until wood is restored to its natural color. Depending on soiling, apply undiluted or mixed with up to 3–5 parts water. Consumption: approx. 5-20 m2/l. After application, rinse it carefully with clean water. Allow wood to dry completely for approx. 24 hours. Remove the erect wood fibres with sandpaper. Then re-treat with terrace oil to prevent rapid greying or weathering.

Contents

1 l

Product weight (per item)

1080.333 g

Chemical basis

Organic and inorganic acids, tensides

Smell/fragrance

Soapy

Colour

Colourless

pH value / conditions

1 / undiluted

Density/conditions

1.02 g/cm³ / at 20°C

Min./max. application quantity in volume/area

50-200 ml/m²

Drying time

24 h

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand brush

HNDBRSH-130X340MM

Car brush with ergonomic, comfortable handle for effective and simple cleaning of all surfaces
x 1 pcs
Washing brush

WASHBRSH-WATERFED-SOFTEDGE-100X270MM

Vehicle washing brush with water flow-through
x 1 pcs
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information