Threaded rod DIN 976, A2-70 stainless steel, shape A
THRPCE-DIN976-A-A2/70-M12X190
Art.-no. 0954912190
EAN 4049557010649
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 190 mm |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |
