Welcome to Würth India For trade customers only

Threaded rod DIN 976, A2-70 stainless steel, shape A

DIN 976 A2 stainless steel, shape A
THRPCE-DIN976-A-A2/70-M10X210

Art.-no. 0954910210
EAN 4046778797861

Prices for customers after login
Threaded rod DIN 976, A2-70 stainless steel, shape A

Art.-no. 0954910210

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

210 mm

Standards

DIN 976-1

Material

Stainless steel A2

Property class

70

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information