Tavinea Sorto knife block
KNFEBLOCK-TAVINEA-SORTO-ASH/BLACK-NL500
Art.-no. F007102424
EAN 9003012660607
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Knife block for 6 knives, always protected and ready to hand. Ideal storage for your favourite knives.
- For Nova Pro Scala H90 and Vionaro H89 frame systems
- For Vionaro V8, note 8 mm or 16 mm rear wall thickness
Notice
Accessories are hygiene tested and suitable for foodstuffs
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Colour | Ash, black |
Suitable for drawer side | Vionaro V13 H89, Vionaro V8 H89 with 16 mm back panel |
Suitable for nominal length | 500 mm |
Length | 473 mm |
Width | 185 mm |
Height | 26 mm |
Material | Wood |
