Tavinea Sorto Nova Pro Scala foil roll holder
FLMHOLD-TAVINEA-SORTO-(ASH-BLACK)-NL500
Art.-no. F007102428
EAN 9003012695067
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For foil and cling film, perfectly stored away and easy to tear off.
Notice
Accessories are hygiene tested and suitable for foodstuffs
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Colour | Ash, black |
Suitable for drawer side | Vionaro V13 H89 |
Suitable for nominal length | 500 mm |
Height | 45 mm |
Material | Aluminium / wood |
