Welcome to Würth India For trade customers only

Tape measure

Tape measure, steel design
MSRETPE-ST-PLACAPSULE-L30M

Art.-no. 071464 54

EAN 4011231720984

Individual price display after login
Tape measure

Art.-no. 071464 54

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel design in wear-resistant palatal case

Good readability


White-painted steel tape with millimetre pitch and metre count in red font



No corrosion and long service life of the tape


Start of tape in stainless steel

Tape measure to EEC precision class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

30 m

Width of band (B)

13 mm

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information