Welcome to Würth India For trade customers only

TX bit assortment

SCRDR-SORT-BLDE-TX(9-55)-14PCS

Art.-no. 061374

EAN 4011231507301

Individual price display after login
TX bit assortment

Art.-no. 061374

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

14 pieces. Bit assortment with the 10 most common TX bits, three adapters and a screwdriver.

Simple replacement of bits


The screwdriver included is equipped with a 1/4 inch quick-change chuck.



High torques can be achieved with low application of pressure


Ergonomic 2-component screwdriver handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

TX

Number of pieces in assortment/set

14 PCS

TX bit assortment including:
Screwdriver, 1/4 inch with quick-change chuck
1 x
Screwdriver, 1/4 inch with quick-change chuck

SCRDRIV-1/4IN-CHUK-QUICKACTION

Description:
6 mm 110 mm
Hexagon shank with hex bolster and bright nickel-plated head
Quantity: 1 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
DIN 7427 adapter (1/2 inch) non-magnetic
1 x
DIN 7427 adapter (1/2 inch) non-magnetic

CONPCE-BIT-4PT-1/2INXHEX-5/16IN

Description:
5/16 inch
Practical adapter for many tools
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX9-1/4IN-L25MM

Description:
TX9 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
1 x
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

BIT-TX45-5/16IN-L35MM

Description:
TX45 Length: 35 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

BIT-TX50-5/16IN-L35MM

Description:
TX50 Length: 35 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

BIT-TX55-5/16IN-L35MM

Description:
TX55 Length: 35 mm
Bit for all common TX screw sizes
Quantity: 1 x
DIN 7427 adapter (1/4 inch) non-magnetic
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-5/16IN

Description:
5/16 inch
Practical adapter for many tools
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-061374/0614250353

Description: For tool assortments, empty
Quantity: 1 x
Metal box, size 1 Empty
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information