Welcome to Würth India For trade customers only

TIPP® A4 stainless steel pipe clamp 2 pieces

A4 stainless steel pipe clamp TIPP
PIPCLMP-SST-A4-M8-(12-15MM)

Art.-no. 0865208015

EAN 4053479472638

Individual price display after login
TIPP® A4 stainless steel pipe clamp 2 pieces

Art.-no. 0865208015

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening pipes in any technical system
  • Ideal for fastenings with high load-capacity requirements
Notice
  • Rubber insert not suitable for contact with food

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening pipes in any technical system, such as in the food/beverage industry, chemical industry, solar systems and outdoor piping.

Min./max. grip range (ØD)

12-15 mm

Permissible load

1 kN

Connection thread (G)

M8

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

1.5 mm

Material

Stainless steel A4, 1.4401

Min./max. temperature resistance

-50 to 110 °C

Weight

49 g

Length (L)

57.5 mm

Halogen-free

Yes

Silicone-free

Yes

Surface

Plain

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information