Welcome to Würth India For trade customers only

T-handle with square drive

EXT-SCRDRIV-HNDL-T-3/8INX200

Art.-no. 061315002

EAN 4038898781196

Individual price display after login
T-handle with square drive

Art.-no. 061315002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting square socket inserts
  • Shank: cylindrical bit, brushed chrome plated

  • Output: DIN 3123, ISO 3316
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Blade length

200 mm

Handle width x handle length

39 x 117 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information