Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 4762/DIN 912 steel 10.9 zinc plated
SCR-CYL-ISO4762-10.9-HS14-(A2K)-M16X60
Art.-no.
010816 60
EAN 4038898485926
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Gevindtype x nominel diameter (d1) | M16 |
Longueur (l1) | 60 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 16 mm |
Standarder | ISO 4762 |
Werkstoff | Steel |
Property class | 10.9 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Hovedtype | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS14 |
Gevindtype | Metric thread |
Thread form | Standard metric thread |
Product class | A |