T-handle screwdriver hexagon head REDSTRIPE BASIC
SCRDRIV-HNDL-T-HEXHD-10MM
Art.-no. 0613010010
EAN 4068362296703
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material of handle | Polyvinyl chloride |
Surface | Powder-coated |
Width across flats | 10 mm |
Length (L1) | 300 mm |
Blade length (L2) | 240 mm |
Handle width (T) | 15 mm |
Handle width x handle length (BxC) | 15 x 205 mm |