System workshop trolley Pro 8.4, equipped
Workshop trolley Pro 8.4 equipped
WRKSHPTRLY-PRO-8.4-8DRWR-EQUIP-MB-R9017
Art.-no. 0962612033
EAN 4050382415653
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Unique workshop trolley that can be equipped with all foam and tray inserts, as well as system boxes in the ORSY® System World thanks to the system dimensions
Trolley is easy to move
- Sturdy side handle including horn-shaped grip
- Black wheels and rims
Wide range of accessories
- The workshop trolley can be adapted to the needs of the application in question using different accessories.
- Perforated metal plate on the sidewall
- System boxes and accessories can be connected to the side
- Accessories can be connected to the rear
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion.
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
Edge protection prevents damage to the trolley
Product information
Datasheets(X)
Width x depth x height (external dimension) | 684 x 406 x 1060 mm |
Drawer design | 7 drawers, W 466 x D 336 x H 69 mm, 1 drawer, W 466 x D 336 x H 149 mm |
Load capacity | 250 kg |
Colour | Traffic black RAL 9017 |
Colour of drawer | Black |
Pullout type | Ball-bearing, Full extension |
Number of rolls | 4 PCS |
System workshop trolley Pro 8.4, equipped including:
1
x
Description:
Traffic black RAL 9017
Compact, stable and manoeuvrable workshop trolley with soft edge protection, square perforations on the side and extensive accessories
Quantity:
1
x
1
x
Description:
18 pieces
Quantity:
1
x
1
x
System assortment 8.4.1, screwdriver and ratchet key 35 pieces
SCRDRIV/ANGLWRNCH-SA-MB-8.4.1-35PCS
Description:
35 pieces
Quantity:
1
x
1
x
Description:
10 pieces
Quantity:
1
x
1
x
System assortment 8.4.1, double open-end wrench 29 pieces
DBENDCOMBIWRNCH-SET-8.4.1-29PCS
Description:
29 pieces
Quantity:
1
x
1
x
System assortment 8.4.1, combination wrench 29 pieces
COMBIWRNCH-SET-MERCEDES5-29PCS
Description:
29 pieces
Quantity:
1
x
1
x
System assortment 8.4.1 socket wrench 1/4 inch and 1/2 inch 92 pieces
SKTWRNCH-SET-1/4+1/2IN-92PCS
Description:
92 pieces
Quantity:
1
x
1
x
System assortment 8.4.1, striking tool and files 24 pieces
STRKTL/FILE-SET-MB-24PCS
Description:
24 pieces
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).