Welcome to Würth India For trade customers only

Stud with threaded end ≈ 1 d DIN 938, A4/70 stainless steel, plain

DIN 938 bare stainless steel A4
STUD-DIN938-A4/70-M10X35

Art.-no. 027791035

EAN 4053479309118

Individual price display after login
Stud with threaded end ≈ 1 d DIN 938, A4/70 stainless steel, plain

Art.-no. 027791035

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

35 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

10 mm

Standards

DIN 938

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information