Stud with head, shape B
ISO 2341 steel plain, shape B
BLT-ISO2341-B-12X70
Art.-no.
441512 70
EAN 4060052961496
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 2341 plain steel, shape B
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 70 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Distance from bolt end to centre of hole (le) | 5.5 mm |
Diameter of hole (d2) | 3.2 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Plain |
Form | Form B mit Splintloch |