Welcome to Würth India For trade customers only

Stud Quick Releasing Coupler

NPL-NIPL-(CR)-ST-1/4IN-L39MM

Art.-no. 0699999010

EAN 4053479899503

Individual price display after login
Stud Quick Releasing Coupler

Art.-no. 0699999010

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPnuematic tools, Air piping, Air piping equipment

Material

Steel

Connection thread

IT R 1/4 inch

Length (L)

39 mm

Surface

Chrome plated

Width across flats (SW)

14 mm

Max. pressure

16 bar

Flow capacity

2100 l/min

Min./max. temperature resistance

-20 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information