Hexagonal bolt with flange DIN 6921, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 6921 steel 8.8 zinc plated
SCR-HEX-FLG-DIN6921-8.8-(A2K)-M8X50
Register now and access more than 125,000 products
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (some head heights have been changed | Flange diameter is unchanged | Width across flats changed for M10, M12, M14 and M16, M20 | Strength 12.9 omitted | Fine thread omitted).
Datasheets(X)
![]() | |
Gevindtype x nominel diameter (d1) | M8 |
Longueur (l1) | 50 mm |
Head diameter (dc) | 18 mm |
Head height (k1) | 8.1 mm |
Standarder | DIN 6921 |
Materiale | Steel |
Property class | 8.8 |
Overflade | Zinc plated |
RoHS-compliant | Yes |
Hovedtype | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Gevindtype | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 22 mm |
Product class | A |