Stone drill bit DZ 1
Stone drill bit DZ 1
DRL-STN-D12-L150-WL80MM
Art.-no. 0637120
EAN 4011231530873
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Design ensuring optimal drilling capacity and very long service life
- Suitable for use with electric hammer drills and rotary drills
- Cylindrical clamping shaft
- Up to a shank diameter of 18 mm with a shank diameter of 10 mm max. and a drill diameter of 20 mm with a shank diameter of 13 mm max.
- Faster removal of drilling dust thanks to intelligently designed profile and very smooth sliding surfaces
- Top power transmission and high torsional rigidity thanks to completely cylindrical arrangement in the base and spiral area
Product information
Datasheets(X)
Application area
Marble, concrete, slag, stone, masonry and light building supplies
Diameter (Ø) | 12.0 mm |
Length | 150 mm |
Working length | 80 mm |
Tool holding device | Cylinder shank |
Max. shank diameter | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!