Stirrup handle
Bow handle, stainless steel
HNDL-BOWTYP-A2-10X96MM
Art.-no.
0685510096
EAN 4099618237928
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Surface structure | Brushed |
Length (L) | 106 mm |
Height (H) | 35 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 96 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |