Steel spacer stud
Spacer stud, zinc-plated steel, FT/MT thread
STUD-SPCE-ST-I/E-WS5-A2K-M2,5X6-3-6
Art.-no. 44984256
EAN 4054458348210
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With female/male thread
- Thread in accordance with DIN 13
- Thread undercut DIN 76-B
- RoHS-compliant
Notice
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M2.5 |
Length (L) | 6 mm |
Male thread length (B) | 6 mm |
Female-thread length (C) | 3 mm |
Width across flats (SW) | 5 mm |
Material | Steel |
Surface | Zinc plated |
