Spring lock washer, shape B DIN 137, A4 stainless steel, plain, shape B, crimped
DIN 137 stainless steel A4, shape B
WSH-SPG-DIN137-B-A4-D5
Art.-no.
0434925
EAN 4061337562513
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | Corrugated |
DIN | 137 |