Spiral clamping pin, heavy-duty design ISO 8748 steel zinc-plated, (A2K), blue passivated
ISO 8748 steel zinc plated
PIN-SPRL-ISO8748-(A2K)-3X16
Art.-no. 0475803169
EAN 4056808604717
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 16 mm |
Chamfer length (a1) | 0.9 mm |
Standards | ISO 8748 |
Material | Spring steel |
Surface | Zinc plated |
Design | Heavy-duty design |
RoHS-compliant | Yes |
