Special drill bit For COLDMELT® anchor
Special drill bit for COLDMELT technology
DBIT-SPEC-WW-LIGHTCONSTR-20X105MM
Art.-no.
0650683201
EAN 4046777358407
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
For creating precise drill holes for COLDMELT®- anchors in lightweight panels.
Notice
Please consult the design data to ensure that the drill bit is used and adjusted correctly.
Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.
Product information
Datasheets(X)
Diameter | 20.0 mm |
Length | 105 mm |
Shank diameter | 10.0 mm |
Material | Hardened steel |