Spacer sleeve round, zinc-plated steel
Spacer sleeve steel zinc plated round head
SPCESLEV-RD-(A2K)-ED11MM-M8X30
Art.-no. 097408 30
EAN 4011231902090
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter | M8 |
Length (l) | 30 mm |
Property class | 4 |
Outer diameter (d) | 11 mm |
