Soldering iron, electric
SLDRIRN-EL-220V-30W
Art.-no. 071594 04
EAN 4011231751353
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 220 V/AC |
Power rating | 30 W |
Soldering-tip temperature | 410 °C |
Heat-up time | 1.5 min |
Product weight (per item) | 282.000 g |
Material of handle | Plastic |
Cable length | 1.5 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!