Welcome to Würth India For trade customers only

Socket wrench, curved

Double-end sock. wr., curved POWERDRIV, hex/bi-hex
DBENDSKTWRNCH-ANGL-M-PIPWRNCH-WS24

Art.-no. 071428224
EAN 4038898881681

Prices for customers after login
Socket wrench, curved

Art.-no. 071428224

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

L type socket wrench

Design: metric, drilled through


  • Short side: Bore hole

  • Long side: deep hollow shape


Tip: Powerdriv


  • Short side: Bi-hex

  • Long side: Hexagon


Standard: ISO 2236



Material: Chrome-vanadium steel



Surface: chrome-plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

24 mm

Length (L)

255 mm

Socket wrench external diameter (D1)

33.5 mm

Socket wrench external diameter 2 (D2)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information