Snipe nose pliers DIN ISO 5745
SNPNOSEPLRS-TELEPHON-L160MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For gripping, holding and cutting soft and hard wires and cables
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, especially under bending forces
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Blades: Additional inductive hardening
- Surface: Entirely ground and chrome-plated
- Gripping surfaces: Toothed
- Joint: Lap joint
Product information
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6-1/2 in |
Jaws length (L3) | 50 mm |
Jaws thickness (T1) | 9.5 mm |
Jaw-tips width (W4) | 3 mm |
Jaws width (W3) | 16.5 mm |
Jaw-tips thickness (T2) | 2.5 mm |
