Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain
SPGPIN-ISO13337-4X8
Art.-no. 5096304008
EAN 4062856641109
Register now and access more than 125,000 products
Slotted spring pins and clamping sleeves are able to transfer large shearing forces. In addition, slotted spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the mounting bore is not absolutely necessary with clamping sleeves.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 8 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | ISO 13337 |
