Single open-end wrench adjustable REDSTRIPE BASIC
OPNENDWRNCH-ADJ-HD-8IN
Art.-no. 0715112008
EAN 4068362298899
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. width across flats (A) | 30 mm |
Length (L) | 207 mm |
Length in inches (L) | 8 in |
Max. external dimension of wrench head (B) | 62 mm |
Jaws thickness (T) | 14 mm |
Thickness (S) | 14 mm |
Jaw position | 22.5 Degree |