Welcome to Würth India For trade customers only

Single open-end spanner, self-adjusting

OPNENDWRNCH-ADJ-(18-20MM)

Art.-no. 0715702180

EAN 4056807062648

Individual price display after login
Single open-end spanner, self-adjusting

Art.-no. 0715702180

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-adjusting single open-end spanner with ratchet function

3 in 1


  • Three spanner sizes in one – self-adjusting within 3 mm width across flats range

  • Thanks to the built-in mechanism, the spanner automatically adjusts to the correct size


Ratchet function


  • For faster and easier working compared to conventional spanners
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

20 mm

Length (L)

210 mm

Max. external dimension of wrench head (B)

41 mm

Jaws thickness (T)

14 mm

Thickness (S)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information