Welcome to Würth India For trade customers only

Silicone remover

Silicon remover bulk can
541-5 5L WAX AMD SILICONE REMOVER

Art.-no. 1554761655

EAN 4053479853611

Individual price display after login
Silicone remover

Art.-no. 1554761655

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Professional cleaning and degreasing before applying adhesives or painting.
  • High level of cleaning power and long flash-off time

  • Ideally suited for cleaning plastic
Notice

Flammable liquids, Category 3; specific target organ toxicity - one-off exposure, Category 3, central nervous system; specific target organ toxicity - repeated exposure, Category 1, central nervous system; aspiration hazard, Category 1; chronic aquatic toxicity, Category 2

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable as a cleaner or degreaser for all surfaces with silicone present. Also suitable for professional pre-treatment when applying adhesives or painting (especially for touching up and parts painting). Also highly suitable for cleaning plastics.

Instructions

Apply silicone remover to a clean cloth and thoroughly rub the surface to be treated. Then rub and dry with a clean cloth.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information