Side cutters
Side cutters, others
SDCTR-L160MM
ZEBRA
Art.-no.
071401 42
EAN 4045727213377
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 160 mm |
Max. hard wire diameter cutting capacity | 2 mm |
Max. medium wire diameter cutting capacity | 2.8 mm |
Max. soft wire diameter cutting capacity | 4 mm |
Length in inches (L) | 6-1/4 in |