Shop engine crane
WRKSHPCRN-ST-(25-2240MM)-2T
Art.-no. 0715946150
EAN 4068362645259
Register now and access more than 125,000 products
• Designed for shops with limited space
• Heavy steel construction for maximum durability
• Boom is reinforced to increase strength and eliminate vibration with telescoping at 4 positions.
• Rugged hydraulic cylinder
• Heavy-duty steel casters for easy positioning
• Front casters include a safety brake to prevent movement
• Includes heavy steel hook with safety latch
• Wide base for maximum stability
Datasheets(X)
Load capacity | 2000 kg |
Length | 1615 mm |
Width | 1010 mm |
Min. height | 25 mm |
Max. height | 2240 mm |
Material | Steel |
Surface | Lacquered/plain |
Product weight (per item) | 60.000 kg |