Shelving unit double-sided 1300
DBSHLF-STRGBOX1300
Art.-no. 0962200432
EAN 4024835846622
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With universal rail for storage boxes in sizes 2/3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
- Colour-coded grouping of storage boxes for optimum arrangement of storage space
- Optimised access at assembly areas
- Easy assembly
- Sheet steel, zinc plated
Product information
Datasheets(X)
Design of the boxes | Without boxes |
Height | 1275 mm |
Width | 1055 mm |
Material | Sheet steel |
Surface | Zinc plated |
Product weight (per item) | 23500.000 g |