Shear nut WN 344 A2 stainless steel, plain
W-0344 stainless steel A2 plain
NUT-TEAROF-A2-WS19-M10
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 5 mm |
External drive (s1) | WS19 |
Standards | WN 344 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
Thread form | Standard metric thread |
Drive type | Outer hexagon |
Design | With rated break point |
Min./max. shear torque | 30-40 Nm |
RoHS-compliant | Yes |
