Set screw, hex socket and flat point inch
SCR-HX-SOC-SET-FLTPT-ALLOY-1/4_20X3/8
Art.-no. 7075314037
EAN 4052713954145
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
ASME | ASME B18.3 |
Number of thread starts per inch | 20 |
Thread type | UNC |
Imperial standard | Yes |
Internal drive | HS1/8 inch |
Length | 0.375 in |
Nominal diameter | 0.25 in |
Surface | Plain |
Material | Alloy |