Self drilling screw
SCR-DBIT-HEX-FLG-WS8-WSH14-(DAC)-4,8X25
Art.-no. 504994825
EAN 4053479409993
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- DIN 7504-K
- With hex head
- With metal rubber (EPDM) sealing washer
- Dacromet coating
Product information
Datasheets(X)
Material | Steel |
Surface | Flake zinc silver |
Head type | Hexagon head |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Drill tip length (lp) | 7.5 mm |
External drive (s1) | WS8 |