Sealing lid
DIN 443 steel zinc plated shape B
LID-SEAL-DIN443-B-(A2K)-D12,0
Art.-no.
04767712
EAN 4045727224489
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 443, steel, zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 12 mm |
Height (h1) | 4 mm |
Thickness (s1) | 1 mm |
Standards | DIN 443 |
Form | B |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |