Welcome to Würth India For trade customers only

Screwdriver, slotted

SCRDRIV-SL-1,2X8,0X175

Art.-no. 575123108

EAN 4053479496016

Individual price display after login
Screwdriver, slotted

Art.-no. 575123108

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

1.2 x 8.0 mm

Blade length (A)

175 mm

Handle length (B)

122 mm

Handle width (C)

38.6 mm

Width across flats, screwdriver blade

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information