Screwdriver bit
SCHRAUBENDREHER-EINSATZ 8806-PH3
Art.-no. 1952000754
EAN 4000896039869
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Drive 10 = 3/8 inch
- For Philips screws PH
- Good grip, knurled.
- For manual actuation
- Blades made of special steel.
- Tips DIN ISO 8764-1.
Product information
Datasheets(X)
![]() | |
Length | 28.5 mm |
Length 2 | 60 mm |
Diameter | 19 mm |
Product weight (per item) | 47.000 g |
Drive | 3/8 inch |
Tip size | PH3 |
