ISO 7380-1 steel 010.9 zinc plated
SCR-ISO7380/1-010.9-HS4-(A2K)-M6X12
Prices for customers after login
Register now and access more than 125,000 products
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Specified dimensions not binding. Subject to technical changes!
Würth Catalogue(X)
Catalogue page as PDF 1
Datasheets(X)
CAD Data (available after login)
Certificates/Documents(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 7380-1 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head |
Drive type | Hexagon socket |
Internal drive | HS4 |
Thread type | Metric thread |
Thread format | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |