Welcome to Würth India For trade customers only

Saw bow

Saw frame
METSAW-BOW

Art.-no. 071464 015
EAN 4046778428178

Prices for customers after login
Saw bow

Art.-no. 071464 015

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With bi-component plastic handle


Firm grip, fatigue-free working



Two adjustable saw blade positions


45° and 90°, including one for flush cutting



Blade tensioner


Integrated handle



Handle tilted towards the rear


Obstruction free cutting edge



Saw blade tension


Up to 80 kg with play adjustment system

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

390 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bimetal saw blade HSS

SAWBLDE-BOWSAW-HSS-Z24-300X13X0,65

No saw blade offers more cutting performance and flexibility
x 5 pcs
Bimetal saw blade HSS

SAWBLDE-BOWSAW-HSS-Z32-300X13X0,65

No saw blade offers more cutting performance and flexibility
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information