Welcome to Würth India For trade customers only

Sandpaper KFZ SAHARA Soft

Sandpaper roll SAHARA Soft
DSPAP-ROLL-P240-115MMX25M

Art.-no. 057487 240

EAN 4045989027996

Individual price display after login
Sandpaper KFZ SAHARA Soft

Art.-no. 057487 240

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely flexible sponge-backed sandpaper for manual use. For all paint repair work involving coarse, intermediate and fine sanding. For fast, comfortable sanding of hard-to-reach areas, e.g. edges and curves in addition to dry sanding.

Highly flexible sponge-backed sandpaper


  • Fast, convenient sanding of hard-to-reach areas

  • Excellent grip on tight radii, curved elements and recesses

Limits the danger of over-sanding on edges and rounded parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Width x length

115 mm x 25 m

Grid size

240

Backing material

Highly flexible A-type finishing paper on foam

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information