Sanding strips Net-perfect
Sanding sheet Net-perfect
SNDSTR-NET-HOKLP-P240-70MMX198MM
Art.-no.
5506199024
EAN 4058794022902
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Net sanding strips for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Clean working
- The open structure of the net sanding strips enables sanding dust to be extracted thoroughly and over the whole area
Regardless of holes
- Adapts to any grinding plate
Higher material removal as well as a considerably longer service life
- Compared to conventionally perforated sanding strips
Product information
Datasheets(X)
Application area
Automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.
Length x width | 198 x 70 mm |
Grid size | 240 |
Adhesive system | Hook and loop |
Material of abrasive medium | Fused aluminium oxide |